Back to Search Results
Ferguson.com Home
>
Bathroom Lighting
>
4 or more Bulb Bathroom Lighting
> Sea Gull
>
S664002
Sea Gull S664002 "Ribbed Glass" Down Light Pendant
| Item: | S664002 |
| Finish: | Polished Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $103.55
Details and Dimensions
| Height | 12" |
| Width | 16" |
| Overall Height | 62" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Glass Type | Clear Ribbed |
| Shade Material | Glass |
| Chain Length | 36" |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 10 lbs |
| Product Specifications |
| Warranty |


