X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S66145BLE814 "Acadia" Multi Light Pendant

Item: S66145BLE814
Finish: Misted Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $671.10

Price: $447.52



Details and Dimensions

Height 23-1/2"
Width 28-3/4"
Length 7-3/4"
Overall Height 62"
Canopy Size Diameter: 5'' Depth: 5/8''
Number of Bulbs 3
Bulb Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 39 W
Glass Type Champagne Seeded
Shade Material Glass
Shade Dimension Diameter: 7-1/2
Chain Length 36"
Wire Length 144"
Eco-Friendly Energy Star
Suitable Installation Dry
Construction Steel
Weight 22 lbs
Additional Information For Additional Chain Order 9101-814 (72'')
Wire Color Brown