Sea Gull S66145814 "Acadia" Multi Light Pendant
| Item: | S66145814 |
| Finish: | Misted Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $380.19
Details and Dimensions
| Height | 23-1/2" |
| Width | 7-3/4" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Chain Length | 36" |
| Suitable Installation | Dry |
| Weight | 22 lbs |
| Additional Information | For Additional Chain Order 9101-814 (72'') |
| Product Specifications |
| Warranty |


