Sea Gull S66062782 "Sussex" Up Light Pendant
| Item: | S66062782 |
| Finish: | Heirloom Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $188.09 (Pricing is for Heirloom Bronze)
Details and Dimensions
| Height | 16-3/4" |
| Width | 15-1/4" |
| Overall Height | 138-3/4" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Satin Etched |
| Shade Material | Glass |
| Chain Length | 120" |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 9 lbs |
| Product Specifications |
| Warranty |


