Sea Gull S66060962 "Sussex" Down Light Pendant
| Item: | S66060962 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $132.07 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 19" |
| Width | 16" |
| Overall Height | 141" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Glass Type | Satin Etched |
| Shade Material | Glass |
| Chain Length | 120" |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 9 lbs |
| Product Specifications |
| Warranty |


