Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S65942782 "Windgate" Down Light Pendant

Item: S65942782
Finish: Heirloom Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $116.85

Price: $77.94 (Pricing is for Heirloom Bronze)

Details and Dimensions

Height 9-3/8"
Width 15-3/4"
Overall Height 59-3/5"
Canopy Size Diameter: 5'' Depth: 7/8''
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Glass Type Alabaster
Shade Material Glass
Shade Dimension "Diameter: 15-3/4, Height 5-7/8"
Chain Length 48"
Wire Length 96"
Suitable Installation Dry
Construction Steel
Weight 7 lbs
Wire Color Brown