X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S65941BLE782 "Windgate" Up Light Pendant

Item: S65941BLE782
Finish: Heirloom Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $172.20

Price: $114.86 (Pricing is for Heirloom Bronze)



Details and Dimensions

Height 20-5/8"
Width 15-3/4"
Overall Height 70-1/4"
Canopy Size Diameter: 5'' Depth: 7/8'' Round
Number of Bulbs 2
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 26 W
Glass Type Alabaster
Shade Material Glass
Shade Dimension "Diameter: 15-3/4, Height 5-7/8"
Chain Length 48"
Wire Length 96"
Eco-Friendly Energy Star
Suitable Installation Dry
Construction Steel
Weight 9 lbs
Wire Color Brown