X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S65940782 "Windgate" Down Light Pendant

Item: S65940782
Finish: Heirloom Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $95.25

Price: $63.53 (Pricing is for Heirloom Bronze)




Details and Dimensions

Height 9"
Width 13-3/16"
Overall Height 59"
Canopy Size Diameter: 5'' Depth: 7/8'' Round
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Glass Type Alabaster
Shade Material Glass
Shade Dimension "Diameter: 13-1/5, Height 5-2/5"
Chain Length 36"
Wire Length 72"
Suitable Installation Dry
Construction Steel
Weight 6 lbs
Wire Color Brown