Sea Gull S65690863 "Nuit Noir Crystal" Drum Pendant
| Item: | S65690863 |
| Finish: | Brushed Chrome |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 15-1/4" |
| Width | 22" |
| Number of Bulbs | 4 |
| Bulb Type | MR16 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 50 W |
| Total Fixture Wattage | 200 W |
| Glass Type | Satin Etched |
| Shade Material | Glass |
| Shade Type | Drum |
| Crystal | Yes |
| Downrod Length | (3)-12'' down rods and (1) 6'' down rod |
| Suitable Installation | Dry |
| Weight | 24 lbs |
| Warranty |


