Back to Search Results
Ferguson.com Home
>
Wall Sconces
>
1 Bulb Wall Sconces
> Sea Gull
>
S65641839
Sea Gull S65641839 "59th Street" Up Light Pendant
| Item: | S65641839 |
| Finish: | Blacksmith |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $313.76
Details and Dimensions
| Height | 28-1/2" |
| Width | 23" |
| Overall Height | 150-1/4" |
| Canopy Size | Diameter: 5-1/2'' Depth: 1-1/4'' |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Hammertone |
| Shade Material | Glass |
| Shade Dimension | Diameter: 20 |
| Chain Length | 120" |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Construction | Steel |
| Weight | 28 lbs |
| Wire Color | Black |
| Product Specifications |
| Warranty |


