Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Mid Sized Chandeliers
> Sea Gull
>
S65630814
Sea Gull S65630814 "Cardwell" Down Light Pendant
| Item: | S65630814 |
| Finish: | Misted Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $144.37 (Pricing is for Misted Bronze)
Details and Dimensions
| Height | 13" |
| Width | 16-1/2" |
| Overall Height | 135" |
| Canopy Size | Diameter: 5-1/2'' Depth: 1-1/4'' |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Glass Type | Cafe Tint |
| Shade Material | Glass |
| Shade Dimension | Diameter: 16-1/2 |
| Chain Length | 120" |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Construction | Steel |
| Weight | 13 lbs |
| Wire Color | Brown |
| Warranty |


