X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S65626962 "Wheaton" Up Light Pendant

Item: S65626962
Finish: Brushed Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $272.10

Price: $181.49 (Pricing is for Brushed Nickel)




Details and Dimensions

Height 21-1/2"
Width 16-3/4"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Satin Etched
Shade Material Glass
Chain Length 120"
Suitable Installation Dry
Weight 12 lbs