Sea Gull S65625BLE782 "Wheaton" Down Light Pendant
| Item: | S65625BLE782 |
| Finish: | Heirloom Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $131.07
Details and Dimensions
| Height | 12-3/8" |
| Width | 15-1/4" |
| Overall Height | 135-1/4" |
| Canopy Size | Diameter: 5-1/2'' Depth: 1-1/8'' |
| Number of Bulbs | 1 |
| Bulb Type | GU24 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 26 W |
| Total Fixture Wattage | 26 W |
| Glass Type | Satin Etched |
| Shade Material | Glass |
| Shade Dimension | "Diameter: 15-1/4, Height 5-7/8" |
| Chain Length | 120" |
| Wire Length | 144" |
| Eco-Friendly | Energy Star Title 24 |
| Suitable Installation | Dry |
| Construction | Steel |
| Weight | 9 lbs |
| Wire Color | Brown |
| Warranty |


