X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S65575962 "Albany" Down Light Pendant

Item: S65575962
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 11-3/8"
Width 15-1/4"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Glass Type Satin Etched
Shade Material Glass
Chain Length 120"
Suitable Installation Dry
Weight 9 lbs