Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Large Foyer Chandeliers
> Sea Gull
>
S65350965
Sea Gull S65350965 "Laurel Leaf" Down Light Pendant
| Item: | S65350965 |
| Finish: | Antique Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $222.11 (Pricing is for Antique Nickel)
Details and Dimensions
| Height | 12-1/4" |
| Width | 17" |
| Overall Height | 135-1/2" |
| Canopy Size | Diameter: 5-3/4'' Depth: 1-7/8'' |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Glass Type | Etched Ripple |
| Shade Material | Glass |
| Shade Dimension | Diameter: 17 |
| Chain Length | 120" |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Voltage | 120V |
| Construction | Steel |
| Weight | 11 lbs |
| Wire Color | Brown |
| Product Specifications |
| Warranty |


