Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Sea Gull S65191962 "Serenity" Up Light Pendant

Item: S65191962
Finish: Brushed Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 23-1/4"
Width 25"
Overall Height 59-3/4"
Canopy Size Diameter: 5 5/16'' Depth: 1-1/8''
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Chain Length 36"
Wire Length 144"
Suitable Installation Dry
Construction Steel
Weight 22 lbs
Includes Satin Etched Glass Diffuser
Wire Color Black