Sea Gull S6519007 "Serenity" Down Light Pendant
| Item: | S6519007 |
| Finish: | Weathered Iron |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $200.10 (Pricing is for Weathered Iron)
Details and Dimensions
| Height | 16-1/2" |
| Width | 18" |
| Overall Height | 52-3/4" |
| Canopy Size | Diameter: 5 5/16'' Depth: 1-1/8'' |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Glass Type | Dusted Alabaster |
| Shade Material | Glass |
| Shade Dimension | Diameter: 18 |
| Chain Length | 36" |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Construction | Steel |
| Weight | 12 lbs |
| Additional Information | For Additional Chain Order 9116-XXX (72'') |
| Wire Color | Black |
| Warranty |


