X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S65190962 "Serenity" Down Light Pendant

Item: S65190962
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $300.00

Price: $200.10 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 16-1/2"
Width 18"
Overall Height 52-3/4"
Canopy Size Diameter: 5 5/16'' Depth: 1-1/8''
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Glass Type Dusted Alabaster
Shade Material Glass
Shade Dimension Diameter: 18
Chain Length 36"
Wire Length 144"
Suitable Installation Dry
Construction Steel
Weight 12 lbs
Wire Color Black