X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S65145814 "Acadia" Down Light Pendant

Item: S65145814
Finish: Misted Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $276.75

Price: $184.59



Details and Dimensions

Height 16-1/4"
Width 17-3/4"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Chain Length 36"
Suitable Installation Dry
Weight 11 lbs