Sea Gull S6505002 "Canterbury" Down Light Pendant
| Item: | S6505002 |
| Finish: | Polished Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $122.06 (Pricing is for Polished Brass)
Details and Dimensions
| Height | 11" |
| Width | 16" |
| Overall Height | 133" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Glass Type | Satin Etched |
| Shade Material | Glass |
| Chain Length | 120" |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 9 lbs |
| Product Specifications |
| Warranty |


