Sea Gull S65035962 "Metropolis" Down Light Pendant
| Item: | S65035962 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $158.08 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 25-3/4" |
| Width | 17" |
| Overall Height | 147-3/4" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Glass Type | Frosted White |
| Shade Material | Glass |
| Chain Length | 120" |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 15 lbs |
| Product Specifications |
| Warranty |


