Sea Gull S650107 "Manor House" Entrance / Foyer Pendant
| Item: | S650107 |
| Finish: | Weathered Iron |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $400.20
Details and Dimensions
| Height | 24-3/4" |
| Width | 21-3/4'' Diameter |
| Overall Height | 62-3/4" |
| Number of Bulbs | 6 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 360 W |
| Glass Type | Clear Seeded |
| Shade Material | Glass |
| Chain Length | 36" |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 20 lbs |
| Additional Information | For Additional Chain Order 9101-07 (72'') |
| Product Specifications |
| Warranty |


