X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S61940BLE782 "Windgate" Mini Pendant

Item: S61940BLE782
Finish: Heirloom Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $93.75

Price: $62.53 (Pricing is for Heirloom Bronze)




Details and Dimensions

Height 6-1/2"
Width 7-7/16"
Overall Height 51"
Canopy Size Diameter: 5'' Height: 7/8'' Round
Number of Bulbs 1
Bulb Type CFL
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Glass Type Alabaster
Shade Material Glass
Shade Dimension "Diameter: 7-1/2, Height 5"
Wire Length 96"
Downrod Length (3)-12'' down rods and (1) 6'' down rod
Eco-Friendly Energy Star
Suitable Installation Dry
Construction Steel
Weight 4 lbs
Lamp Type GU24
Wire Color Brown