Sea Gull S61940782 "Windgate" Mini Pendant

Item: S61940782
Finish: Heirloom Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $55.03 (Pricing is for Heirloom Bronze)



Details and Dimensions

Height 6-1/2"
Width 7-7/16"
Overall Height 51"
Canopy Size Diameter: 5'' Height: 7/8'' Round
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Alabaster
Shade Material Glass
Shade Dimension "Diameter: 7-1/2, Height 5"
Wire Length 96"
Downrod Length (3)-12'' down rods and (1) 6'' down rod
Suitable Installation Dry
Construction Steel
Weight 4 lbs
Wire Color Brown