Sea Gull S61625BLE782 "Wheaton" Mini Pendant
| Item: | S61625BLE782 |
| Finish: | Heirloom Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $98.55
Details and Dimensions
| Height | 11-1/2" |
| Width | 7" |
| Number of Bulbs | 1 |
| Bulb Type | GU24 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 13 W |
| Glass Type | Satin Etched |
| Shade Material | Glass |
| Chain Length | 12" |
| Wire Length | 120" |
| Downrod Length | (3)-12'' down rods |
| Eco-Friendly | Title 24 Energy Star |
| Suitable Installation | Dry |
| Weight | 5 lbs |
| Warranty |


