X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S61625BLE962 "Wheaton" Mini Pendant

Item: S61625BLE962
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 11-1/2"
Width 7"
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Glass Type Satin Etched
Shade Material Glass
Chain Length 12"
Wire Length 120"
Downrod Length (3)-12'' down rods
Eco-Friendly Energy Star
Title 24
Suitable Installation Dry
Weight 5 lbs