X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S61625782 "Wheaton" Mini Pendant

Item: S61625782
Finish: Heirloom Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $119.85

Price: $79.94 (Pricing is for Heirloom Bronze)



Details and Dimensions

Height 11-3/4"
Width 7"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Satin Etched
Shade Material Glass
Chain Length 12"
Wire Length 120"
Downrod Length (3)-12'' down rods
Suitable Installation Dry
Weight 5 lbs