Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S61575962 "Albany" Mini Pendant

Item: S61575962
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $99.90

Price: $66.63 (Pricing is for Brushed Nickel)

Details and Dimensions

Height 7-3/8"
Width 8"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Satin Etched
Shade Material Glass
Chain Length 12"
Wire Length 120"
Downrod Length (3)-12'' down rods
Suitable Installation Dry
Weight 5 lbs