Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Sea Gull S61380829 "Parkview" Mini Pendant

Item: S61380829
Finish: Russet Bronze
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 8-1/2"
Width 7-1/2"
Overall Height 59"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Ginger
Shade Material Glass
Chain Length 12"
Wire Length 120"
Downrod Quantity 3
Downrod Length (3) 12''
Suitable Installation Dry
Construction Steel
Weight 5 lbs
Wire Color Brown