X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S6119007 "Serenity" Mini Pendant

Item: S6119007
Finish: Weathered Iron
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 10-1/2"
Width 8-1/2"
Overall Height 62-1/4"
Canopy Size Diameter: 4 9/16'' Depth: 1 15/16''
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Excavated Alabaster
Shade Material Glass
Shade Dimension "Diameter: 8-1/2, Height 4-4/5"
Chain Length 12"
Wire Length 120"
Downrod Length (3)-12'' down rods
Suitable Installation Dry
Construction Steel
Weight 6 lbs
Wire Color Black