Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S61145BLE814 "Acadia" Mini Pendant

Item: S61145BLE814
Finish: Misted Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $172.20

Price: $114.86

Details and Dimensions

Height 13-1/4"
Width 7-3/4"
Overall Height 66-1/2"
Canopy Size Diameter: 5 1/4'' Depth: 1-1/2''
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Glass Type Champagne Seeded
Shade Material Glass
Shade Dimension Diameter: 7-1/2
Chain Length 12"
Wire Length 120"
Downrod Length (3)-12'' down rods
Eco-Friendly Energy Star
Suitable Installation Dry
Construction Steel
Weight 6 lbs
Wire Color Brown