Sea Gull S61145814 "Acadia" Mini Pendant
| Item: | S61145814 |
| Finish: | Misted Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $97.05
Details and Dimensions
| Height | 13-1/4" |
| Width | 7-3/4" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Downrod Length | (3)-12'' down rods |
| Suitable Installation | Dry |
| Weight | 6 lbs |
| Product Specifications |
| Warranty |


