Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Down Light Pendants
> Sea Gull
>
S61115962
Sea Gull S61115962 "Eternity" Mini Pendant
| Item: | S61115962 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $210.11
Details and Dimensions
| Height | 10" |
| Width | 11" |
| Overall Height | 61" |
| Canopy Size | 0 |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Satin Etched |
| Shade Material | Glass |
| Shade Dimension | Diameter: 9-2/4 |
| Chain Length | 12" |
| Wire Length | 120" |
| Downrod Length | (3)-12'' down rods |
| Suitable Installation | Dry |
| Voltage | 120V |
| Construction | Steel |
| Weight | 8 lbs |
| Wire Color | Clear |
| Product Specifications |
| Warranty |


