Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Sea Gull S6110572 "Montclaire" Mini Pendant

Item: S6110572
Finish: Olde Iron
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 11-1/2"
Width 7-1/4"
Overall Height 62-1/2"
Canopy Size Diameter: 5'' Depth: 1-1/4''
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Amber Scavo (OI), Etched White Alabaster (BN)
Shade Material Glass
Shade Dimension Diameter: 7-1/5
Chain Length 12"
Wire Length 120"
Downrod Length (3)-12'' down rods
Suitable Installation Dry
Voltage 120V
Construction Steel
Weight 6 lbs
Wire Color Brown