X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S61105965 "Montclaire" Mini Pendant

Item: S61105965
Finish: Brushed Nickel
Online Availability: Discontinued
Select Finish:

Discontinued, please call.


Details and Dimensions

Height 11-1/2"
Width 7-1/4"
Overall Height 62-1/2"
Canopy Size Diameter: 5'' Depth: 1-1/4''
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Amber Scavo (OI), Etched White Alabaster (BN)
Shade Material Glass
Shade Dimension Diameter: 7-1/5
Chain Length 12"
Wire Length 120"
Downrod Length (3)-12'' down rods
Suitable Installation Dry
Voltage 120V
Construction Steel
Weight 6 lbs
Wire Color Brown