Sea Gull S61060782 "Sussex" Mini Pendant
| Item: | S61060782 |
| Finish: | Heirloom Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $89.04 (Pricing is for Heirloom Bronze)
Details and Dimensions
| Height | 9-1/2" |
| Width | 7-1/2" |
| Overall Height | 59-1/4" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Satin Etched |
| Shade Material | Glass |
| Chain Length | 12" |
| Downrod Length | (3)-12'' down rods |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 5 lbs |
| Product Specifications |
| Warranty |


