X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S61060962 "Sussex" Mini Pendant

Item: S61060962
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $136.80

Price: $91.25 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 9-1/2"
Width 7-1/2"
Overall Height 59-1/4"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Satin Etched
Shade Material Glass
Chain Length 12"
Downrod Length (3)-12'' down rods
Suitable Installation Dry
Voltage 120V
Weight 5 lbs