X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S60880BLE51 "Medford Lakes" Outdoor Hanging Lantern

Item: S60880BLE51
Finish: Statuary Bronze
Online Availability: Please call for availability.


Details and Dimensions

Height 14-3/4"
Width 11"
Length 11"
Overall Height 89-2/9"
Canopy Size 5-1/2'' Diameter
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 26 W
Glass Type Etched Hammered With Light Amber
Eco-Friendly Energy Star
Suitable Installation Damp
Voltage 120V
Construction Aluminum
Chain Length 72"
Wire Length 120"
Wire Color Brown