X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S6088051 "Medford Lakes" Outdoor Hanging Lantern

Item: S6088051
Finish: Statuary Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 14-3/4"
Width 11"
Overall Height 89-1/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Etched Hammered w/ Light Amber
Suitable Installation Damp
Voltage 120V
Construction Aluminum
Chain Length 72"
Wire Length 120"
Wire Color Brown