X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S60660185 "Winnetka" Outdoor Hanging Lantern

Item: S60660185
Finish: Forged Iron
Online Availability: Please call for availability.


Details and Dimensions

Height 20"
Width 10"
Overall Height 59-1/2"
Canopy Size "6"" Diameter"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Satin Etched
Voltage 120V
Construction Aluminum
Chain Length 36"
Wire Length 120"
Wire Color Black