Sea Gull S603912 "Lancaster" Outdoor Hanging Lantern
| Item: | S603912 |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $166.08 (Pricing is for Black)
Details and Dimensions
| Height | 20-3/4" |
| Width | 12" |
| Overall Height | 70-3/4" |
| Canopy Size | "5-1/4"" Diameter" |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra Torpedo |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 120 W |
| Glass Type | Clear Curved Beveled |
| Suitable Installation | Damp |
| Voltage | 120V |
| Construction | Brass |
| Chain Length | 48" |
| Wire Length | 120" |
| Product Specifications |
| Warranty |


