X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S6039965 "Lancaster" Outdoor Hanging Lantern

Item: S6039965
Finish: Antique Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $271.80

Price: $181.29 (Pricing is for Antique Brushed Nickel)



Details and Dimensions

Height 20-3/4"
Width 12"
Overall Height 70-3/4"
Canopy Size "5-1/4"" Diameter"
Number of Bulbs 3
Bulb Type Candelabra
Lamp Type Torpedo
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 120 W
Glass Type Clear Curved Beveled
Suitable Installation Damp
Voltage 120V
Construction Brass
Chain Length 48"
Wire Length 120"