X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S602015 "Retro Hanging Globe" Mini Pendant

Item: S602015
Finish: White
Online Availability: Please call for availability.


Details and Dimensions

Height 10"
Width 10"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Glass Type Opal Opaque
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 5 lbs