Sea Gull S6013112 "Herrington" Outdoor Hanging Lantern
| Item: | S6013112 |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $65.03
Details and Dimensions
| Height | 11-3/16" |
| Width | 7-1/8" |
| Length | 7-1/8" |
| Overall Height | 86" |
| Canopy Size | "5"" Diameter" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Clear Seeded |
| Suitable Installation | Damp |
| Voltage | 120V |
| Construction | Aluminum |
| Chain Length | 72" |
| Wire Length | 120" |
| Warranty |


