Sea Gull S600802 "Society Hill" Outdoor Hanging Lantern
| Item: | S600802 |
| Finish: | Polished Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $112.06 (Pricing is for Polished Brass)
Details and Dimensions
| Height | 12-1/2" |
| Width | 7" |
| Overall Height | 63" |
| Canopy Size | "7"" Diameter" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Clear Beveled |
| Suitable Installation | Damp |
| Voltage | 120V |
| Construction | Brass |
| Chain Length | 48" |
| Wire Length | 120" |
| Product Specifications |
| Warranty |


