X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S6001071 "Largo" Outdoor Hanging Lantern

Item: S6001071
Finish: Antique Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 18-1/4"
Width 10"
Overall Height 56-1/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Glass Type Clear Seeded
Suitable Installation Damp
Voltage 120V
Construction Brass
Chain Length 36"
Wire Length 120"