X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S59380BLE829 "Parkview" Entrance / Foyer Pendant

Item: S59380BLE829
Finish: Russet Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $645.75

Price: $430.72 (Pricing is for Russet Bronze)




Details and Dimensions

Height 34-1/4"
Width 17-1/2"
Overall Height 156-1/4"
Canopy Size Diameter: 5-1/2'' Depth: 1''
Number of Bulbs 3
Bulb Type CFL
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 39 W
Glass Type Ginger
Shade Material Glass
Shade Dimension Diameter: 15
Chain Length 120"
Wire Length 144"
Eco-Friendly Energy Star
Title 24
Suitable Installation Dry
Construction Steel
Weight 16 lbs
Lamp Type GU24
Title 24 Compliant Yes
Wire Color Brown