Back to Search Results
Ferguson.com Home
>
Wall Sconces
>
1 Bulb Wall Sconces
> Sea Gull
>
S59251BLE962
Sea Gull S59251BLE962 "Nexus" Flush Mount Ceiling Light
| Item: | S59251BLE962 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $294.15
Details and Dimensions
| Height | 4-1/4" |
| Width | 20" |
| Backplate Dimension | 20'' Diameter x 4 1/4'' Height |
| Number of Bulbs | 4 |
| Bulb Type | Fluorescent GU24 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 52 W |
| Eco-Friendly | Energy Star |
| Suitable Installation | Damp |
| Weight | 11 lbs |
| Includes | Undefined Acrylic Diffuser |
| Wire Length | 6-1/2" |
| Warranty |


