X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S59159BLE962 "Serenity" Semi Flush Mount Ceiling Light

Item: S59159BLE962
Finish: Brushed Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 15"
Width 16-3/4"
Diameter 16-3/4"
Canopy Size "Diameter 5-1/2"" Depth 1-1/4"""
Backplate Dimension 5 1/2'' Diameter x 1 1/4'' Depth
Number of Bulbs 3
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 39 W
Eco-Friendly Energy Star
Suitable Installation Dry
Construction Steel
Weight 12 lbs
Additional Information Semi Flush or Pendant
Chain Length 36"
Wire Color Black
Wire Length 144"