X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S59153BLE962 "Nexus" Flush Mount Ceiling Light

Item: S59153BLE962
Finish: Brushed Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 6-1/2"
Width 33-1/4"
Diameter 33-1/4"
Backplate Dimension 33 1/4'' Diameter x 6 1/2'' Height
Number of Bulbs 2
Bulb Type Fluorescent
Lamp Type Fluorescent Circline
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 80 W
Shade Plastic
Shade Material Plastic
Eco-Friendly Energy Star
Suitable Installation Damp
Weight 26 lbs
Wire Length 6-1/2"